




€30.91/ pieceexcl. VAT
€37.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELVD |
Designation | EL25S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Connection 3 | Standpipe connection DKO |
Connection size 3 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 20 mm |
dy2 | 18 mm |
I5 | 50 mm |
l2 | 30 mm |
l3 | 73 mm |
lg2 | 42 mm |
SW2 | 36 mm |
SW3 | 46 mm |
€23.08/ pieceexcl. VAT
€27.93incl. VAT
14 In stock - Estimated delivery date 06/11/2026