




€23.27/ pieceexcl. VAT
€28.16incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELVD |
Designation | EL20PS DKO V (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Connection 3 | Standpipe connection DKO |
Connection size 3 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 16 mm |
dy2 | 14 mm |
I5 | 44.5 mm |
l2 | 26.5 mm |
l3 | 65 mm |
lg2 | 37 mm |
SW2 | 27 mm |
SW3 | 36 mm |
€15.78/ pieceexcl. VAT
€19.09incl. VAT
25 In stock - Estimated delivery date 09/11/2026