




€14.24/ pieceexcl. VAT
€17.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELVD |
Designation | EL14S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Connection 3 | Standpipe connection DKO |
Connection size 3 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
dy | 10 mm |
dy2 | 9 mm |
I5 | 35 mm |
l2 | 22 mm |
l3 | 54 mm |
lg2 | 30 mm |
SW2 | 19 mm |
SW3 | 27 mm |
€11.49/ pieceexcl. VAT
€13.90incl. VAT
Estimated delivery date - 04/12/2026