




€8.39/ pieceexcl. VAT
€10.15incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELVD |
Designation | EL10S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Connection 3 | Standpipe connection DKO |
Connection size 3 | 10S - M18x1.5 |
Nominal pressure | PN800 |
d1 | 10 mm |
dy | 7 mm |
dy2 | 6 mm |
I5 | 30 mm |
l2 | 17.5 mm |
l3 | 45 mm |
lg2 | 25 mm |
SW2 | 19 mm |
SW3 | 22 mm |
€6.73/ pieceexcl. VAT
€8.14incl. VAT
7 In stock - Estimated delivery date 09/11/2026