




€6.10/ pieceexcl. VAT
€7.38incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELVD |
Designation | EL06L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Connection 3 | Standpipe connection DKO |
Connection size 3 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 6 mm |
dy | 4 mm |
dy2 | 2.5 mm |
I5 | 26 mm |
l2 | 12 mm |
l3 | 34.5 mm |
lg2 | 19 mm |
SW2 | 12 mm |
SW3 | 14 mm |
€4.93/ pieceexcl. VAT
€5.97incl. VAT
273 In stock - Estimated delivery date 09/11/2026