




€15.55/ pieceexcl. VAT
€18.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD-45° |
Designation | EV08S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
dy | 5 mm |
dy2 | 4 mm |
I5 | 27.5 mm |
l2 | 16 mm |
l3 | 42.5 mm |
lg2 | 23 mm |
SW2 | 19 mm |
SW3 | 19 mm |
€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 04/12/2026