




€27.31/ pieceexcl. VAT
€33.05incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD-45° |
Designation | EV25S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN400 |
d1 | 25 mm |
dy | 20 mm |
dy2 | 18 mm |
I5 | 50 mm |
l2 | 23 mm |
l3 | 73 mm |
lg2 | 35 mm |
SW2 | 36 mm |
SW3 | 46 mm |
€23.92/ pieceexcl. VAT
€28.94incl. VAT
4 In stock - Estimated delivery date 09/11/2026