




€22.49/ pieceexcl. VAT
€27.21incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD-45° |
Designation | EV20S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 20 mm |
dy | 16 mm |
dy2 | 14 mm |
I5 | 44.5 mm |
l2 | 21.5 mm |
l3 | 65 mm |
lg2 | 32 mm |
SW2 | 27 mm |
SW3 | 36 mm |
€19.99/ pieceexcl. VAT
€24.19incl. VAT
49 In stock - Estimated delivery date 06/11/2026