




€16.96/ pieceexcl. VAT
€20.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD-45° |
Designation | EV16S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 12 mm |
dy2 | 11 mm |
I5 | 36.5 mm |
l2 | 19 mm |
l3 | 55 mm |
lg2 | 27.5 mm |
SW2 | 24 mm |
SW3 | 30 mm |
€15.50/ pieceexcl. VAT
€18.76incl. VAT
25 In stock - Estimated delivery date 09/11/2026