




€51.36/ pieceexcl. VAT
€62.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD-45° |
Designation | EV42L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 42L - M52x2.0 |
Nominal pressure | PN160 |
d1 | 42 mm |
dy | 36 mm |
dy2 | 34 mm |
I5 | 56 mm |
l2 | 27 mm |
l3 | 75 mm |
lg2 | 37 mm |
SW2 | 50 mm |
SW3 | 60 mm |
€46.66/ pieceexcl. VAT
€56.46incl. VAT
Estimated delivery date - 09/12/2026