




€14.64/ pieceexcl. VAT
€17.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD-45° |
Designation | EV15L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
dy | 12 mm |
dy2 | 10 mm |
I5 | 32.5 mm |
l2 | 17 mm |
l3 | 46 mm |
lg2 | 24 mm |
SW2 | 19 mm |
SW3 | 27 mm |
€13.71/ pieceexcl. VAT
€16.59incl. VAT
186 In stock - Estimated delivery date 09/11/2026