




€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGVD-M-WD |
Designation | EGE06SM12x1.5EDB DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN800 |
d2 | M 12x1.5 |
d7 | 16.9 mm |
dx | 2.5 mm |
i | 12 mm |
I5 | 27 mm |
SW1 | 17 mm |
SW3 | 17 mm |