




€30.01/ pieceexcl. VAT
€36.31incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGVD-R-WD |
Designation | EGE38SR1.1/2EDB DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d2 | G 1.1/2" |
d7 | 54.9 mm |
dx | 30 mm |
i | 22 mm |
I5 | 60 mm |
SW1 | 55 mm |
SW3 | 60 mm |