




€2.90/ pieceexcl. VAT
€3.51incl. VAT
150 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGVD-R-WD |
Designation | EGE10SR3/8EDB DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN800 |
d2 | G 3/8" |
d7 | 21.9 mm |
dx | 6 mm |
i | 12 mm |
I5 | 32 mm |
SW1 | 22 mm |
SW3 | 22 mm |