VOSS

VOSS Swivel connector 24-SWOSDS-S10-G1/4E-FKM

  • ERIKS:11915791
Image 1
Image 2
Image 1
Image 2
- Swivel connector
- With taper and FKM O-ring
- Male thread: BSPP thread, cylindrical
- Sealing type: Profile sealing ring PEFLEX (Form E)
- L and S series
- Complete with nut and cutting ring
- Steel, zinc-nickel coated
Save to list
Not available in webshop
12 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
EGVD-R-WD
Designation
EGE10SR1/4EDV DKO V
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
Yes
Connection 1
Standpipe connection DKO
Connection size 1
10S - M18x1.5
Connection 2
External thread
Connection size 2
1/4" BSP cyl.
Port seal
Profile sealing ring PEFLEX (Form E)
Nominal pressure
PN800
d2
G 1/4"
d7
18.9 mm
dx
5 mm
i
12 mm
I5
32 mm
SW1
19 mm
SW3
22 mm