




€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGVD-M-WD |
Designation | EGEO18LM |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d2 | M 22x1.5 |
d8 | 26.8 mm |
dx | 13 mm |
i | 13 mm |
I5 | 31.5 mm |
SW1 | 27 mm |
SW3 | 32 mm |