




€2.00/ pieceexcl. VAT
€2.42incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS08S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
D2 | 13 mm |
dy | 5 mm |
l2 | 21 mm |
lg | 28 mm |
SW1 | 17 mm |
€1.48/ pieceexcl. VAT
€1.79incl. VAT
Estimated delivery date - 24/11/2026