




€1.92/ pieceexcl. VAT
€2.32incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS06S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Nominal pressure | PN630 |
d1 | 6 mm |
D2 | 11 mm |
dy | 4 mm |
l2 | 19 mm |
lg | 26 mm |
SW1 | 14 mm |
€1.26/ pieceexcl. VAT
€1.52incl. VAT
Estimated delivery date - 08/12/2026