




€19.62/ pieceexcl. VAT
€23.74incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS38S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Nominal pressure | PN315 |
d1 | 38 mm |
D2 | 44 mm |
dy | 32 mm |
l2 | 38 mm |
lg | 54 mm |
SW1 | 55 mm |
€12.70/ pieceexcl. VAT
€15.37incl. VAT
Estimated delivery date - 22/12/2026