




€12.82/ pieceexcl. VAT
€15.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS30S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Nominal pressure | PN400 |
d1 | 30 mm |
D2 | 36 mm |
dy | 25 mm |
l2 | 35.5 mm |
lg | 49 mm |
SW1 | 46 mm |
€8.13/ pieceexcl. VAT
€9.84incl. VAT
Estimated delivery date - 26/11/2026