




€11.70/ pieceexcl. VAT
€14.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS25ZS |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Nominal pressure | PN400 |
d1 | 25 mm |
D2 | 31 mm |
dy | 20 mm |
l2 | 32 mm |
lg | 44 mm |
SW1 | 41 mm |