




€5.27/ pieceexcl. VAT
€6.38incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS20S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 20 mm |
D2 | 26 mm |
dy | 16 mm |
l2 | 29.5 mm |
lg | 40 mm |
SW1 | 32 mm |
€3.32/ pieceexcl. VAT
€4.02incl. VAT
Estimated delivery date - 25/11/2026