




€5.73/ pieceexcl. VAT
€6.93incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS16ZS |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
D2 | 21 mm |
dy | 12 mm |
l2 | 26.5 mm |
lg | 35 mm |
SW1 | 27 mm |