




€2.77/ pieceexcl. VAT
€3.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS12S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
D2 | 17 mm |
dy | 8 mm |
l2 | 24.5 mm |
lg | 32 mm |
SW1 | 22 mm |
€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 11/12/2026