




€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS08L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Nominal pressure | PN315 |
d1 | 8 mm |
D2 | 12 mm |
dy | 6 mm |
l2 | 16 mm |
lg | 23 mm |
SW1 | 14 mm |
€1.02/ pieceexcl. VAT
€1.23incl. VAT
Estimated delivery date - 24/11/2026