




€16.80/ pieceexcl. VAT
€20.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS42L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Nominal pressure | PN160 |
d1 | 42 mm |
D2 | 42 mm |
dy | 36 mm |
l2 | 35 mm |
lg | 46 mm |
SW1 | 55 mm |
€11.29/ pieceexcl. VAT
€13.66incl. VAT
Estimated delivery date - 09/12/2026