




€12.63/ pieceexcl. VAT
€15.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS35L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Nominal pressure | PN160 |
d1 | 35 mm |
D2 | 40 mm |
dy | 30 mm |
l2 | 32.5 mm |
lg | 43 mm |
SW1 | 46 mm |
€8.04/ pieceexcl. VAT
€9.73incl. VAT
1 In stock - Estimated delivery date 05/11/2026