




€8.69/ pieceexcl. VAT
€10.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS28L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
D2 | 32 mm |
dy | 24 mm |
l2 | 30.5 mm |
lg | 38 mm |
SW1 | 41 mm |
€5.67/ pieceexcl. VAT
€6.86incl. VAT
47 In stock - Estimated delivery date 05/11/2026