




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS22L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 22 mm |
D2 | 27 mm |
dy | 19 mm |
l2 | 28.5 mm |
lg | 36 mm |
SW1 | 32 mm |
€2.84/ pieceexcl. VAT
€3.44incl. VAT
82 In stock - Estimated delivery date 04/11/2026