




€3.43/ pieceexcl. VAT
€4.15incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS18L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
D2 | 22 mm |
dy | 15 mm |
l2 | 23.5 mm |
lg | 31 mm |
SW1 | 27 mm |
€1.88/ pieceexcl. VAT
€2.27incl. VAT
Estimated delivery date - 13/11/2026