




€2.59/ pieceexcl. VAT
€3.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS15L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
D2 | 19 mm |
dy | 12 mm |
l2 | 22 mm |
lg | 29 mm |
SW1 | 22 mm |
€1.54/ pieceexcl. VAT
€1.86incl. VAT
Estimated delivery date - 25/11/2026