




€3.37/ pieceexcl. VAT
€4.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G08ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN800 |
d1 | 8 mm |
dy | 5 mm |
l2 | 18 mm |
lg | 32 mm |
SW1 | 17 mm |
€0.82/ pieceexcl. VAT
€0.99incl. VAT
23 In stock - Estimated delivery date 05/11/2026