




€30.03/ pieceexcl. VAT
€36.34incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G38ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 32 mm |
l2 | 29 mm |
lg | 61 mm |
SW1 | 55 mm |
€9.38/ pieceexcl. VAT
€11.35incl. VAT
21 In stock - Estimated delivery date 06/11/2026