




€16.77/ pieceexcl. VAT
€20.29incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G25ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 20 mm |
l2 | 26 mm |
lg | 50 mm |
SW1 | 41 mm |
€4.74/ pieceexcl. VAT
€5.74incl. VAT
38 In stock - Estimated delivery date 05/11/2026