




€6.97/ pieceexcl. VAT
€8.43incl. VAT
249 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 16 mm |
l2 | 23 mm |
lg | 44 mm |
SW1 | 32 mm |
€2.75/ pieceexcl. VAT
€3.33incl. VAT
185 In stock - Estimated delivery date 05/11/2026