




€4.79/ pieceexcl. VAT
€5.80incl. VAT
101 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 12 mm |
l2 | 21 mm |
lg | 38 mm |
SW1 | 27 mm |
€1.79/ pieceexcl. VAT
€2.17incl. VAT
287 In stock - Estimated delivery date 04/11/2026