




€2.76/ pieceexcl. VAT
€3.34incl. VAT
328 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
l2 | 19 mm |
lg | 34 mm |
SW1 | 22 mm |
€1.04/ pieceexcl. VAT
€1.26incl. VAT
68 In stock - Estimated delivery date 04/11/2026