




€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G04LL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 4LL - M8x1.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 4LL - M8x1.0 |
Nominal pressure | PN100 |
d1 | 4 mm |
dy | 3 mm |
l2 | 12 mm |
lg | 20 mm |
SW1 | 9 mm |
€0.53/ pieceexcl. VAT
€0.64incl. VAT
Estimated delivery date - 02/12/2026