




€1.81/ pieceexcl. VAT
€2.19incl. VAT
270 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
dy | 6 mm |
l2 | 11 mm |
lg | 25 mm |
SW1 | 14 mm |
€0.54/ pieceexcl. VAT
€0.65incl. VAT
156 In stock - Estimated delivery date 04/11/2026