




€1.69/ pieceexcl. VAT
€2.04incl. VAT
395 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 6 mm |
dy | 4 mm |
l2 | 10 mm |
lg | 24 mm |
SW1 | 12 mm |
€0.48/ pieceexcl. VAT
€0.58incl. VAT
79 In stock - Estimated delivery date 04/11/2026