




€29.85/ pieceexcl. VAT
€36.12incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G42ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 42L - M52x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 36 mm |
l2 | 21 mm |
lg | 43 mm |
SW1 | 55 mm |
€9.11/ pieceexcl. VAT
€11.02incl. VAT
4 In stock - Estimated delivery date 06/11/2026