




€21.98/ pieceexcl. VAT
€26.60incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G35ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 35L - M45x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 30 mm |
l2 | 20 mm |
lg | 41 mm |
SW1 | 46 mm |
€6.22/ pieceexcl. VAT
€7.53incl. VAT
19 In stock - Estimated delivery date 05/11/2026