




€10.45/ pieceexcl. VAT
€12.64incl. VAT
126 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 24 mm |
l2 | 21 mm |
lg | 36 mm |
SW1 | 41 mm |
€4.32/ pieceexcl. VAT
€5.23incl. VAT
27 In stock - Estimated delivery date 05/11/2026