




€10.22/ pieceexcl. VAT
€12.37incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G22ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
l2 | 20 mm |
lg | 35 mm |
SW1 | 32 mm |
€2.21/ pieceexcl. VAT
€2.67incl. VAT
18 In stock - Estimated delivery date 05/11/2026