




€4.53/ pieceexcl. VAT
€5.48incl. VAT
422 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 15 mm |
l2 | 16 mm |
lg | 31 mm |
SW1 | 27 mm |
€1.56/ pieceexcl. VAT
€1.89incl. VAT
205 In stock - Estimated delivery date 26/10/2026