




€3.08/ pieceexcl. VAT
€3.73incl. VAT
209 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
dy | 12 mm |
l2 | 16 mm |
lg | 30 mm |
SW1 | 24 mm |
€1.19/ pieceexcl. VAT
€1.44incl. VAT
Estimated delivery date - 27/11/2026