




€2.07/ pieceexcl. VAT
€2.50incl. VAT
1147 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GV |
Designation | G10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN500 |
d1 | 10 mm |
dy | 8 mm |
l2 | 13 mm |
lg | 27 mm |
SW1 | 17 mm |
€0.67/ pieceexcl. VAT
€0.81incl. VAT
632 In stock - Estimated delivery date 05/11/2026