




€12.50/ pieceexcl. VAT
€15.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR20S/18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN315 |
d1 | 20 mm |
dy | 14 mm |
l2 | 43.5 mm |
lg | 51 mm |
SW1 | 27 mm |
SW2 | 36 mm |
€10.89/ pieceexcl. VAT
€13.18incl. VAT
Estimated delivery date - 25/11/2026