




€19.11/ pieceexcl. VAT
€23.12incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR18L/16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
dy | 12 mm |
l2 | 41.5 mm |
lg | 50 mm |
SW1 | 30 mm |
SW2 | 32 mm |
€17.16/ pieceexcl. VAT
€20.76incl. VAT
Estimated delivery date - 25/11/2026