




€6.96/ pieceexcl. VAT
€8.42incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR25/20S -m+d25 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 20S - M30x2.0 |
€4.45/ pieceexcl. VAT
€5.38incl. VAT
Estimated delivery date - 24/11/2026